Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRDR 39MT 24V 12T ROT

  • Mfr # 6823N

  • Zoro # G307023549


product price: $359.31
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Voltage
24V
For Use With
Case (1985-2003) ; Caterpillar Ag. & Ind. (1985-1997) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1983-2007) ; Dorman (1988-1996) ; Dresser (1984-1992) ; Driftech (1998-2005) ; Fiat-Allis (1984-1995) ; John Deere (1984-1985) ; Kenworth (1984-1984) ; Lister-Petter (1986-1988) ; Perkins (1986-1986) ; Prentice (1997-2002) ; Timberjack (1995-2006) ; Western Star HD (1975-1984)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6823N
Zoro #
G307023549
UPC #
60984343040
Country of Origin
China

Details

Number of Teeth
12
Voltage
24V
For Use With
Case (1985-2003) ; Caterpillar Ag. & Ind. (1985-1997) ; Consolidated Diesel (1991-1992) ; Cummins Engines (1983-2007) ; Dorman (1988-1996) ; Dresser (1984-1992) ; Driftech (1998-2005) ; Fiat-Allis (1984-1995) ; John Deere (1984-1985) ; Kenworth (1984-1984) ; Lister-Petter (1986-1988) ; Perkins (1986-1986) ; Prentice (1997-2002) ; Timberjack (1995-2006) ; Western Star HD (1975-1984)
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.