Zoro Homepage

STRIK PLGR 12V 10T

  • Mfr # 33407N

  • Zoro # G407024026


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
10
Type
Planetary Gear Reduction
Voltage
12V
For Use With
Barber Greene (1976-1984) ; Case (1974-1992) ; Dennis - Europe (1972-1979) ; Ford (1965-1997) ; Ingersoll Rand (1976-1980) ; J.C. Bamford (1973-1985)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33407N
Zoro #
G407024026
UPC #
60984390582
Country of Origin
China

Details

Number of Teeth
10
Type
Planetary Gear Reduction
Voltage
12V
For Use With
Barber Greene (1976-1984) ; Case (1974-1992) ; Dennis - Europe (1972-1979) ; Ford (1965-1997) ; Ingersoll Rand (1976-1980) ; J.C. Bamford (1973-1985)
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.