Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRMI DD 12V 8T

  • Mfr # 16793N

  • Zoro # G507023936


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive
Number of Teeth
8
Voltage
12V
For Use With
Allis Chalmers (1981-1985) ; Clark (1985-1994) ; Mitsubishi (1975-2000) ; Yale (1981-1985)
System
Mitsuba Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16793N
Zoro #
G507023936
UPC #
60984382248
Country of Origin
China

Details

Type
Direct Drive
Number of Teeth
8
Voltage
12V
For Use With
Allis Chalmers (1981-1985) ; Clark (1985-1994) ; Mitsubishi (1975-2000) ; Yale (1981-1985)
System
Mitsuba Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.