Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRMI PLGR 24V 11T CW

  • Mfr # 30026N

  • Zoro # G607023645


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Planetary Gear Reduction
Number of Teeth
11
Voltage
24V
Rotation
Clockwise
System
Mitsuba Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30026N
Zoro #
G607023645
UPC #
60984382095
Country of Origin
China

Details

Type
Planetary Gear Reduction
Number of Teeth
11
Voltage
24V
Rotation
Clockwise
System
Mitsuba Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.