Zoro Homepage

STRMIT PLGR 24V 9T 32KW

  • Mfr # 18965N

  • Zoro # G307023006


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3.2 kW
Number of Teeth
9
Voltage
24V
Type
Planetary Gear Reduction
System
Mitsuba Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18965N
Zoro #
G307023006
UPC #
19364108037
Country of Origin
China

Details

Power Rating
3.2 kW
Number of Teeth
9
Voltage
24V
Type
Planetary Gear Reduction
System
Mitsuba Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.