Zoro Homepage

STRND OSGR 10T 12V CW

  • Mfr # 17250N

  • Zoro # G707023576


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
10
Voltage
12V
Type
Offset Gear Reduction
For Use With
Bobcat (1995-2002)
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17250N
Zoro #
G707023576
UPC #
60984387683
Country of Origin
China

Details

Number of Teeth
10
Voltage
12V
Type
Offset Gear Reduction
For Use With
Bobcat (1995-2002)
Rotation
Clockwise
System
Nippondenso Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.