Zoro Homepage

STRND OSGR 24V 11T CW

  • Mfr # 10913N

  • Zoro # G107022902


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Type
Offset Gear Reduction
Voltage
24V
Number of Teeth
11
For Use With
Caterpillar Ag. & Ind. (1996-2015)
System
Nippondenso Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10913N
Zoro #
G107022902
UPC #
60984380898
Country of Origin
China

Details

Type
Offset Gear Reduction
Voltage
24V
Number of Teeth
11
For Use With
Caterpillar Ag. & Ind. (1996-2015)
System
Nippondenso Starter
Rotation
Clockwise
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.