Zoro Homepage

STRND PLGR 12V 11T CW

  • Mfr # 10955N

  • Zoro # G407023449


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Type
Planetary Gear Reduction
Voltage
12V
Number of Teeth
11
System
Nippondenso Starter
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10955N
Zoro #
G407023449
UPC #
19364101176
Country of Origin
China

Details

Type
Planetary Gear Reduction
Voltage
12V
Number of Teeth
11
System
Nippondenso Starter
Rotation
Clockwise
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.