Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRNK OSGR 24V 9T CW

  • Mfr # 19775N

  • Zoro # G807024275


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
9
Type
Offset Gear Reduction
Voltage
24V
For Use With
Isuzu (1996-2006)
Rotation
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19775N
Zoro #
G807024275
UPC #
19364101836
Country of Origin
China

Details

Number of Teeth
9
Type
Offset Gear Reduction
Voltage
24V
For Use With
Isuzu (1996-2006)
Rotation
Clockwise
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.