Zoro Homepage

STRVA PMGR 12V 8T

  • Mfr # 19232N

  • Zoro # G407024224


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Type
Permanent Magnet Gear Reduction
Number of Teeth
8
For Use With
Doosan (2006-2010)
System
Valeo Starter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19232N
Zoro #
G407024224
UPC #
60984382082
Country of Origin
China

Details

Voltage
12V
Type
Permanent Magnet Gear Reduction
Number of Teeth
8
For Use With
Doosan (2006-2010)
System
Valeo Starter
Item
Starter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.