Kintamani Bohemian Greywashed Rattan Accent Chair
- Mfr # 253-14011-ZORO
- Zoro # G923547375
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric"100% Polyester", Foam
Frame Material
Natural Rattan + Metal
Color
Greywashed Rattan
Assembled/Unassembled
Assembled
Overall Width
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14011-ZORO
- Zoro #
- G923547375
- UPC #
- 193271446728
- Country of Origin
- Indonesia
- Material
- Fabric"100% Polyester", Foam
- Frame Material
- Natural Rattan + Metal
- Color
- Greywashed Rattan
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Style
- Bohemian
Dimensions
- Overall Width
- 29.9 in
- Overall Height
- 31.9 in
- Overall Length
- 29.5 in
Description
Indulge in an air of bohemian luxury when you unwind with the Kintamani accent chair. Made in Indonesia, this avantgarde piece consists of a solid metal frame embellished with handwoven natural rattan. The sweeping curves of its silhouette form sloping armrests while creating a visually stunning fixture of any layout. The Kintamani will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric for a cozy embrace. Delivering soothing comfort in glamorous design, the Kintamani accent chair uplifts any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.