2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Pink
- Mfr # 75-CMP1089
- Zoro # G609981578
Key Features
Specifications
Product Information
- MFR #
- 75-CMP1089
- Zoro #
- G609981578
- UPC #
- 194189213464
- Country of Origin
- Bangladesh
Dimensions
- Height
- 40 in
- Length
- 77 in
- Width
- 77 in
Details
- Color
- Pink
- Material
- Polyester
- Shape
- Dome
Description
Sleep in comfort while making great memories on your next outdoor adventure with the Tents for Camping by Wakeman Outdoors. This easy-to-assemble backpacking tent features fiberglass poles, a rain fly, plenty of ventilation, and an interior storage pocket to keep your camping gear neat and organized while enjoying the outdoors. The lightweight and compact design of these tents are ideal for multi-day backpacking or hiking trips as they only weigh 2.75lbs and can easily fit inside a backpack. The combination of an inner screen layer and outer fabric privacy layer in the tent door lets you enjoy fresh air without letting in bugs, making this two person tent perfect for most outdoor activities, including mountaineering, camping, outdoor music festivals, or relaxing at the beach. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Tents for Camping Easy Set Up by Wakeman Outdoors. Avoid buying counterfeit products and transacting with unauthorized sellers.
- • 2 PERSON TENT - This lightweight two-person small tent has enough space for you and a friend. This tent for camping is ideal for hiking, fishing, weekend music festivals, or as a beach tent, making it the perfect addition to your camping essentials.
- • CONVENIENT FEATURES - The tent for beach features fiberglass poles, a removable rain fly to protect against unexpected weather, ventilation to encourage comfortable airflow, and an interior storage pocket to keep your camping supplies organized.
- • DUAL-LAYER DOOR - The combination of the inner screen layer and the outer zippered fabric layer of the easy-up tent door provides plenty of air as well as privacy. Simply secure the doors with sewn-in ties to let the breeze in and keep mosquitos out.
- • EASY SETUP - Setup and tear down of this 2 person pop up tent are quick and easy. When you are finished with your trip, simply place the tent components back into the included carrying bag for easy storage with your other camping accessories.
- • PRODUCT DETAILS - Materials: 190T Polyester and Fiberglass. Dimensions: (L) 77" x (W) 57" x (H) 40"; Pole Diameter: 3mm; Carrying Bag: (L) 23" x (W) 4". Weight: 2.75lbs. Capacity: 2 People. Color: Pink and Gray.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.