
2-Season Sleeping Bag - Spirit Lake Sleeping Bag with Carrying Bag by Outdoors Red
Mfr # 75-CMP1023
Zoro # G209981596
product price: $22.15
/eaKey Features
Material
Polyester
Length
75 in
Width
75 in
Height
0.5 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75-CMP1023
Zoro #
G209981596
UPC #
191344122135
Country of Origin
China
Dimensions
Length
75 in
Width
75 in
Height
0.5 in
Details
Color
Red
Material
Polyester
Shape
Rectangular
Description
Nights can get cold when you are outdoors, but you don't have to worry with the Wakeman Outdoors Spirit Lake Sleeping Bag. The 100-percent polyester shell and lining with a 300g M2 hollow fiber filling provide optimal comfort and ensures that warmth is sealed in for activities like family or car camping, and even for festival camping. When you are finished using the sleeping bag, it easily rolls up to fit into the compression bag to save space and time to keep you enjoying the outdoors.
- • IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Sleeping Bags by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoorsis a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- • WARM AND COMFORTABLE - The 300g M2 hollow fiber insulation filling of this envelope style sleeping bag along with polyester lining and 190T polyester shell offers better heat retention, keeping you warmer.
- • FULL SIZE BAG - This bag measures 75 x 32-inch which will easily fit anyone up to 71-inches or 5-foot, 11-inches and provides plenty of room and comfort.
- • IDEAL FOR 2 SEASON USE- With a temperature range down to 45 degrees, you can take this sleeping bag along with you throughout the spring, summer, and early fall seasons (temperature dependent).
- • VERSATILE USE - Not only is this sleeping bag ideal for camping trips and sleepovers, but it also provides a perfect spot to sit for stargazing, picnics, festivals, bonfires, and more. It"s an outdoor essential for both kids and adults.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.