21.75 in W, 37.5 in L, Aluminum Sheet, ABS, Iron Pipe, Oxford Cloth, Mesh Top, Black

  • Mfr # 75-CMP1141

  • Zoro # G414005926


product price:  $51.95
/ea

Key Features

Width
21.75 in
Length
37.5 in
Tabletop Material
Aluminum Sheet, ABS, Iron Pipe, Oxford Cloth, Mesh
Tabletop Color
Black
Depth
26.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1141
Zoro #
G414005926
UPC #
197315246091
Country of Origin
China

Dimensions

Width
21.75 in
Length
37.5 in
Depth
26.75 in

Details

Tabletop Material
Aluminum Sheet, ABS, Iron Pipe, Oxford Cloth, Mesh
Tabletop Color
Black

Description

Hold snacks, drinks, and camping gadgets wherever you go with the Folding Camp Table by Wakeman Outdoors. Equipped with a tabletop as well as a lower shelf for additional camping storage, this easy-to-assemble piece of camping furniture is perfect for picnics, barbeques, or overlanding, as well as using as a tailgate table at sporting events or as a camping kitchen station. The outdoor folding table also collapses down to fit compactly into the included carrying bag for easy storage and portability, making it an excellent accessory for any activity. Wakeman Outdoors is your go-to for camping accessories and overlanding gear that help you take comfort on-the-go.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Camping Tables by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 2-tier outdoor table features a tabletop with room to set snacks and plates as well as a lower mesh shelf with an 11-pound weight capacity for stashing your camping essentials
  • •This travel-friendly portable table is easy to assemble with no tools required, and folds down to store compactly in the included carrying bag for easy transportation
  • •The small folding table features a tabletop constructed from durable aluminum, a stable iron base, and a sturdy design supporting a weight capacity of 220-pounds
  • •This folding camping table is perfect for camping trips, bonfires, sporting events, tailgating, and more
  • •Materials: Aluminum Sheet, ABS, Iron Pipe, Oxford Cloth, and Mesh
  • •Dimensions: (L) 37.5 x (W) 21.75 x (H) 26.75-inches; Storage Bag: (L) 28.35 x (W) 15.75 x (H) 7.87-inches; Weight: 9.2lbs
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.