27 in W, 27 in L, 600D Oxford, Iron Tube Top, Black

  • Mfr # 75-CMP1142

  • Zoro # G114005912


product price:  $32.99
/ea

Key Features

Width
27 in
Length
27 in
Tabletop Material
600D Oxford, Iron Tube
Tabletop Color
Black
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1142
Zoro #
G114005912
UPC #
197315246107
Country of Origin
China

Dimensions

Width
27 in
Length
27 in
Depth
24 in

Details

Tabletop Material
600D Oxford, Iron Tube
Tabletop Color
Black

Description

Hold snacks, drinks, and camping gadgets wherever you go with the Folding Camp Table by Wakeman Outdoors. Equipped with a tabletop as well as a lower shelf for additional storage and 4 mesh cupholders, this easy-to-assemble piece of camping furniture is perfect for picnics, barbeques, or overlanding, as well as using as a tailgate table at sporting events or as a beach table at the park. Constructed from durable yet lightweight materials, each tier of the table holds up to 20lbs. The outdoor folding table also collapses down to fit compactly into the included carrying bag for easy storage and portability, making it an excellent accessory for any outdoor activity.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Camping Tables by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 2-tier outdoor table is equipped with a tabletop with 4 cupholders and a lower shelf for storage, offering plenty of room to set snacks, plates, or camping accessories
  • •With a carrying bag conveniently included, this travel-friendly portable table folds down and stores compactly for easy transportation
  • •The small foldable table weighs only 3.31lbs, yet each tier is durable enough to support up to 20lbs
  • •This folding camping table is perfect for beach days, camping trips, bonfires, sporting events, tailgating, and more
  • •Materials: 600D Oxford and Iron Tube
  • •Dimensions: (L) 27 x (W) 27 x (H) 24-inches; Storage Bag: (L) 28 x (H) 14-inches; Weight: 3.31lbs
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.