This item is Discontinued.

Wakeman 4 Person Camping Tent - Water-Resistant Family Tent with Removable Rain Fly by Outdoor Tan 75-CMP1017

This item is Discontinued.

Wakeman

4 Person Camping Tent - Water-Resistant Family Tent with Removable Rain Fly by Outdoor Tan (Discontinued)

Mfr # 75-CMP1017
Zoro # G109981573
UPC # 886511993440
Country of Origin China
Category Tents
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1017
Zoro #
G109981573
UPC #
886511993440
Country of Origin
China

Dimensions

Height
60 in
Length
108 in
Width
108 in

Details

Color
Tan
Material
Fiberglass
Shape
Dome

Description

Make your camping adventure a pleasant and memorable one with the Rebel Bay 4 Person Tents for Camping by Wakeman Outdoors. This large tent boasts a 7-foot by 9-foot base and is 4.92-feet-tall at the center for extra space and features an interior storage pocket for your phone, flashlight, or other camping accessories. With a rain-resistant coating and taped seams, this pop up tent is a great 3-season option that's easy to set up and take down so you can spend more time experiencing the great outdoors with friends and family. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Tents for Camping Easy Set Up by Wakeman Outdoors. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • 4 PERSON TENT - This lightweight backpacking tent with a large D-style door was designed for comfort and space for 4 adults and features an interior height of 4.92-feet, making it a perfect addition to your family camping gear must haves.
  • • WATER-RESISTANT DESIGN - The polyester with polyurethane coating on the tent body, taped seams, and detachable rain fly ensure water doesn't make its way inside this outdoor tent so you and your family, your camping gear, and your personal items stay dry.
  • • CONVENIENT FEATURES - An electric access port and an interior storage pocket help keep the inside of the tent organized. When your trip is over, simply place the cabin tent and its components into the carrying bag for easy storage and transportation.
  • • 3-SEASON USE - Fiberglass poles and a ventilation window allow you to utilize this tent for backyard in spring, summer, or fall, ideal for camping trips with family or friends, traveling, backpacking, hiking, or going to festivals.
  • • PRODUCT DETAILS - Materials: 190T Polyester with PU Coating, Fiberglass, and Mesh. Dimensions: (L) 7’ x (W) 9’ x (H) 4.92’; Poles: (L) 8.5mm. Weight: 7.2lbs. Fits: 4 People. Includes: Portable Storage Bag and Tent Stakes. Color: Tan and Black.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.