This item is Discontinued.

Wakeman Wakeman 75-CL1001 3 in 1 LED Lightweight Camping Flashlight & Panel Light - Pink 75-CL1001

Wakeman 75-CL1001 3 in 1 LED Lightweight Camping Flashlight & Panel Light - Pink (Discontinued)

  • Mfr # 75-CL1001
  • Zoro # G504158808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CL1001
Zoro #
G504158808
UPC #
886511832633
Country of Origin
Unknown

Description

Illuminate your world, your way with the versatile 3 in 1 lantern from wakeman outdoors. Offering 3 lighting modes including a lantern, flashlight and side panel light option, this compact and lightweight model provides the type of light you need, when you need it. This lamp is the perfect choice for your outdoor needs like camping, hiking, backpacking, and fishing, and is also great as an indoor light for reading and emergencies.

Multifunctional 3 In 1 Light
  • This multi-functional lamp can be used as a lantern, regular flashlight, or as a side panel light, all-in-one. Each of the three light sections feature 8 bright LED bulbs to effectively illuminate the area around you and the 3-way switch located on the handle makes it simple to transition between lighting functions. This makes it the perfect outdoor or indoor lighting tool for camping, hiking, boating, fishing, backpacking, reading, or to have in your car or home in case of emergency.
Compact And Lightweight
  • Even though this 3-in-1 light is packed with features, it will not weigh you down. It is compact in size and light in weight, making it easy to carry with you and simple to store. This truly is a must have addition to your camping equipment and a must have in any emergency kit or hurricane kit.
Specifications
  • Color: Pink
  • Material: Plastic & Metal Construction
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.