Camping Chair - 300lb Folding Chair with Cupholder & Built-In Cooler by Wakeman Green

  • Mfr # 75-CMP1128

  • Zoro # G613878406


product price:  $39.69
/ea

Key Features

Material
600D Polyester, Iron Tube
Overall Depth
39.5 in
Overall Length
34 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1128
Zoro #
G613878406
UPC #
197315494041
Country of Origin
China

Dimensions

Overall Depth
39.5 in
Overall Length
34 in
Overall Width
22 in

Details

Material
600D Polyester, Iron Tube
Color
Green

Description

Sit comfortably wherever adventure takes you with the Heavy Duty Camp Chair by Wakeman Outdoors. This folding chair has a 300lb weight capacity and a wide seat to fit most with ease and comfort. The quad chair features a cup holder on one arm and a cooler pouch on the other, so you can keep a cold beverage on hand. With a convenient carrying bag included, the collapsible chair is ultra-portable and travel-friendly. This versatile seat is perfect for tailgating, camping, fishing, beach trips, sporting events, backyard cookouts, bonfires, and more. Wakeman Outdoors is your go-to source for camp chairs for adults and other camping accessories that help you explore the outdoors in comfort and style.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camping Chairs for Adults by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This portable chair has a 300lb weight capacity and a wide seat that allows most to sit comfortably
  • •The camp chair features a cupholder on one arm and a cooler pouch for cold drinks or snacks on the other, making this folding chair perfect for tailgating, beach days, or cookouts
  • •This folding camp chair is ultra-portable and travel-friendly, with a handled carrying bag for easy storage and fuss-free portability even when your hands are full
  • •Use this comfy seat as a sports chair for tailgating, on lazy summer afternoons or fishing trips as a heavy duty beach chair, as well as for cookouts, bonfires, and more
  • •Materials: 600D Polyester and Iron Tube
  • •Dimensions: (L) 34 x (W) 22 x (H) 39.5-inches; Seat Depth: 22-inches; Cooler: 6-inch Depth; Pocket: (L) 7 x (W) 11-inches; In-Bag: (L) 37 x (W) 7-inches
  • •Color: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.