Camping Chair with Foot Rest - 300lb Capacity Chair with Cooler & Cupholder by Wakeman Green

  • Mfr # 75-CMP1125

  • Zoro # G413878408


product price:  $55.29
/ea

Key Features

Overall Width
23 in
Overall Length
35.5 in
Overall Depth
39 in
Material
600D Polyester, Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1125
Zoro #
G413878408
UPC #
197315060857
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Length
35.5 in
Overall Depth
39 in

Details

Color
Green
Material
600D Polyester, Coated Steel

Description

Kick your feet up and get comfortable wherever adventure takes you with this Portable Camping Chair with Footrest by Wakeman Outdoors. The outdoor chair features a cup holder on one arm and a cooler pouch on the other to keep cold refills within reach, and the length of the camp chair footrest is adjustable for customizable comfort. This reclining camping chair comes with a carrying bag so its easy to take on-the-go, perfect for everything from camping trips to backyard cookouts or tailgating. Wakeman Outdoors is your source for beach chairs for adults that are thoughtfully designed for comfort on-the-go.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camp Chairs for Adults by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This beach lounge chair features an adjustable camping foot rest that can be raised or lowered and a 300-pound capacity for superior support
  • •The outdoor chair with footrest has a cupholder on one arm and a cooler pouch on the other, so you can keep a cold beverage in reach
  • •This beach chair with foot rest is ideal for travel, with an included storage bag so you can easily stash it in the backseat or trunk
  • •This comfortable camping chair is perfect for outdoor activities like tailgating, fishing, sports events, backyard cookouts, or even using as a portable beach lounge chair
  • •Materials: 600D Polyester and Coated Steel
  • •Dimensions: (L) 35.5 x (W) 23 x (H) 39-inches; Folded: (L) 10 x (W) 45-inches; Foot Platform Extends up to 29-inches; Weight: 11lbs; Capacity: 300lbs
  • •Color: Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.