Camping Fan with Tent Light - 5400mAh Rechargeable Portable Fan with Light by Wakeman Green

  • Mfr # 75-CMP1135

  • Zoro # G214011493


product price:  $36.79
/ea

Key Features

Color
Green
Material
ABS Plastic
Length
7.95 in
Width
4 in
Includes
5400mAh Lithium Battery, Type-C USB Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1135
Zoro #
G214011493
UPC #
197315089339
Country of Origin
China

Dimensions

Length
7.95 in
Width
4 in
Depth
9.84 in

Details

Color
Green
Material
ABS Plastic
Includes
5400mAh Lithium Battery, Type-C USB Cord

Description

Stay cool and comfortable wherever adventure takes you with the Rechargeable Fan Portable Lantern Combo by Wakeman Outdoors. The convenient design of this battery fan combines lighting with cooling, boasting a lightweight design for easy packing and a rechargeable 5400mAh lithium battery for fuss-free use indoors or out. Use the built-in hanger handle to mount this handy piece of camping gear inside tents, shelters, or on tree branches, or use it tabletop indoors while youre reading, studying, or working. Wakeman Outdoors is your go-to source for portable fans and other camping essentials to prepare you for any outdoor adventure. IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of Wakeman and ONLY Camping Fans for Tents by Wakeman are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Keep your camping tent cool and illuminated with this small portable fan by Wakeman Outdoors, which features quiet operation and a versatile tabletop or hanging design
  • •This cordless fan features built-in LEDs, providing portable lighting and cooling indoors or out for use while camping, studying, working, or reading
  • •The battery operated fan and light are powered by a 5400mAh lithium battery which can be recharged using the included USB cord
  • •This multi-directional USB fan has a 270-degree range and an adjustable fan level
  • •Materials: ABS Plastic; Includes 5400mAh Lithium Battery and Type-C USB Cord
  • •Dimensions: (L) 7.95 x (W) 4 x (H) 9.84-inches; Weight: 1.56lbs
  • •Color: Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.