Camping Stove - Stainless Steel Wood Burning Portable Rocket Stove for Camping by Wakeman

  • Mfr # 75-CMP1157

  • Zoro # G514011490


product price:  $28.39
/ea

Key Features

Material
Stainless Steel
Color
Silver
Length
7.8 in
Width
8.3 in
Depth
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1157
Zoro #
G514011490
UPC #
197315534822
Country of Origin
China

Dimensions

Length
7.8 in
Width
8.3 in
Depth
10.8 in

Details

Material
Stainless Steel
Color
Silver

Description

Enjoy delicious meals on-the-go with the Portable Wood Stove by Wakeman Outdoors. The mini stove features a tough stainless-steel construction and an efficient design that allows you to transform coals or foraged kindling into a roaring cooking fire, with a right-sized 9-inch by 7.5-inch cooking rack that can be used for grilling or heating a pot or pan. This handy piece of camping cookware folds compactly for easy storage, and the included carrying bag makes it easy to take this rocket stove heater everywhere from backwoods adventures to beach days. Wakeman Outdoors is your source for camping accessories and survival gear that help you bring the comforts of home wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Backpacking & Camping Stoves & Grills by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This camping stove wood grill features a foldable design and a durable stainless-steel construction that makes it easy to prepare food on-the-go
  • •The camping grill folds down to a compact size, fitting inside the included 12-inch by 9-inch carrying bag for easy storage
  • •The wood stove works with coals, kindling, or foraged leaves, twigs, and sticks, with vents on the bottom to provide airflow to fuel the flame and an ash tray to keep things tidy
  • •Use this portable stove for camping meal prep, beach outings, or RV life — you can even use this camp grill for making fun treats like s’mores in your own backyard
  • •Materials: 304 Stainless-Steel Mesh and 430 Stainless-Steel Body
  • •Dimensions: (L) 7.75” x (W) 8.25” x (H) 10.75”; Folded: (L) 10.6” x (W) 7.8” x (H) 2”; Cooking Rack: (L) 9” x (W) 7.5”; Bag: (L) 12” x (H) 9”; Camping Stove Weight: 3.75lbs
  • •Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.