Collapsible Bowls with Lids - BPA Free Silicone Food Bowl for Camping by Outdoors 2 Pack

  • Mfr # HW4700028

  • Zoro # G014011495


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Color
Green
Material
Plastic
Width
5.75 in
Length
5.75 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW4700028
Zoro #
G014011495
UPC #
192664992026
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.75 in
Depth
2.5 in

Details

Color
Green
Material
Plastic

Description

The Collapsible Bowls by Wakeman Outdoors are a convenient, compact option for meals while you are outdoors or on the go! The set comes with two bowls with tight fitting lids for use while camping, fishing, boating, picnicking, tailgating, hiking, outside events and traveling, for use at home or in the office, or even as a water bowl for dogs . Each foldable bowl can collapse down to a compact, space saving size of 1 so they can easily travel with you or fit into a purse, bag, backpack, or be stored with your camping gear when not in use. They are conveniently dishwasher safe for easy care, freezer safe to preserve leftovers, and thermal resistant up to 300°F, so they can be used for both hot and cold meals. The silicone bowls are also FDA approved, BPA-free, and reusable so they are a safe and more eco-friendly option that is perfect for any of your outdoor adventures! SATISFACTION GUARANTEED- Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Collapsible Bowls by Wakeman Outdoors are GUARANTEED to be genuine. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •SPACE SAVING CONVENIENCE- Each flexible silicone bowl is collapsible down to 1" so they are portable and can easily be stored in a purse, backpack, or with your camping gear. The bowls also feature a tight-fitting lid for travel or on the go use.
  • •SAFE AND REUSABLE- The reusable bowls are FDA approved and made from safe, BPA-free silicone that is thermal resistant up to 300°F so they can be used for both hot and cold meals. They are an eco-friendly option perfect for any outdoor adventure!
  • •CONVENIENT SET- The 2 bowl set is perfect for a variety of foods like chili, soup, cereal or fruit. They are ideal for camping, hiking, travel, boating, picnics, tailgates, office or school use and more! They can even be used as a water bowl for dogs.
  • •EASY CARE- The bowls are both freezer and dishwasher safe for easy care and convenience. Toss them in the freezer to preserve leftovers, and right into the dishwasher after use to have them ready for your next meal.
  • •PRODUCT DETAILS- Materials: Food grade Silicone with Plastic lid. Dimensions: 5.75" D, 2.5" H. Collapsed 1" H. Thermal resistant up to 300°F. FDA approved, BPA free, dishwasher and freezer safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.