Collapsible Dish Rack with Utensil Holder & Tray - BPA-Free Camping Drainer by Wakeman Gray

  • Mfr # 75-CMP1138

  • Zoro # G114011494


product price:  $18.89
/ea

Key Features

Material
Polypropylene Plastic, Thermoplastic Rubber
Color
Gray
Width
12 in
Length
14.25 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1138
Zoro #
G114011494
UPC #
197315246084
Country of Origin
China

Dimensions

Width
12 in
Length
14.25 in
Depth
5 in

Details

Material
Polypropylene Plastic, Thermoplastic Rubber
Color
Gray

Description

Campsite clean-up is easy with the Collapsible Dish Drainer by Wakeman Outdoors. This small dish drying rack is perfect for packing with you on outdoor adventures or using in kitchens where space is at a premium, either as an in sink dish drying rack or countertop. Measuring only 2.15-inches-tall when collapsed and popping up to full size in just moments, this kitchen dish drying rack is sure to be one of your most-used camping, apartment, or RV accessories. Wakeman Outdoors is your go-to source for the outdoor gear and camper accessories that help you stay comfortable wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Trailer Accessories by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Breeze through campsite clean-up with this space saving collapsible dish drying rack, which features built-in drain holes and an included tray to speed up dish drying while containing drips
  • •The dish drying rack includes a removable utensil holder that snaps in place to keep your forks, spoons, and cooking utensils organized while they dry
  • •The collapsible dish drainer rack is constructed from lightweight, durable BPA-free polypropylene plastic and thermoplastic rubber that is dishwasher safe and food grade
  • •The pop-up dish strainer measures only 2.15-inches-tall when folded for easy packing with the rest of your camping kitchen gear or space-saving storage in an RV, trailer, or camper kitchen
  • •Materials: Polypropylene Plastic and Thermoplastic Rubber
  • •Dimensions: (L) 14.25 x (W) 12 x (H) 5-inches; Collapsed Dish Drainer Rack: (L) 14.25 x (W) 12 x (H) 2.15-inches; Weight: 1.54lbs; Capacity: 22lbs
  • •Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.