Zoro Homepage

Collapsible Ice Bucket - 10-Liter Portable Multi-Use Basin for Camping by Green

  • Mfr # 75-CMP1036

  • Zoro # G609986405


product price: $13.59
/ea

Key Features

Length
14.75 in
Width
14.75 in
Height
5 in
Material
Plastic
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1036
Zoro #
G609986405
UPC #
192664848477
Country of Origin
China

Dimensions

Length
14.75 in
Width
14.75 in
Height
5 in

Details

Material
Plastic
Color
Green
Shape
Rectangular

Description

The Collapsible Multiuse Ice Bucket and Wash Bin by Wakeman Outdoors is the perfect accessory for any outdoor activity. The lightweight, yet durable bin is foldable down to a compact, 2-inch height and can be stored conveniently when not in use to save space at home, in your car, or on your campsite. The versatile collapsible bin can be used for a variety of activities indoors and outdoors; as a wash basin for cleaning dishes, washing hands or clothes, an ice bucket for drinks, a water bucket for putting out bonfires, and even at home as a portable laundry basket. The bin features a large 10L capacity, making it ideal for use a storage container to hold gear for camping, tailgating, picnicking, boating, hiking, fishing and more.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Rectangular Buckets for Ice by Wakeman Outdoors. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • 10-LITER ICE BUCKET - Maintain beverages at the ideal temperature inside this spacious ice bucket. Built to hold 10-liters, this collapsible bucket doubles as a dish basin at home, storage container for tailgating gear, and wash tub for camping trips.
  • • COMPACT DESIGN - Take this ice bucket along anywhere by collapsing it to just 2-inches-high for a narrow profile that fits in tighter spaces. The lightweight build lets you pack this collapsible bucket with tailgating and camping supplies for easy carry.
  • • DURABLE CONSTRUCTION - Use this ice bucket regularly with confidence thanks to tough plastic and plastic rubber construction. These durable materials not only make this rectangle bucket strong but also make it simple to clean with just soap and water.
  • • SPACIOUS INTERIOR - Fill this collapsible bucket up with up to 10-liters of ice for parties and gatherings, or add water for use as a car wash bucket or mop bucket. A sturdy lip around the top doubles as a handle for fuss-free carrying after filling.
  • • PRODUCT DETAILS - Materials: Plastic and Plastic Rubber. Dimensions: (L) 14.75" x (W) 10.75" x (H) 5"; Collapsed: (H) 2". Maximum Capacity: 10-Liters. Color: Green.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.