Collapsible Walking Sticks - Set of 2 Foldable Trekking Poles for Hiking by Wakeman Black

  • Mfr # 75-CMP1119

  • Zoro # G214011486


product price:  $39.59
/ea

Key Features

Length
1.77 in
Width
1.77 in
Color
Black
Material
Aluminum
Depth
51.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1119
Zoro #
G214011486
UPC #
197315060246
Country of Origin
China

Dimensions

Length
1.77 in
Width
1.77 in
Depth
51.1 in

Details

Color
Black
Material
Aluminum

Description

Conquer any trail with the Set of 2 Trekking Poles for Hiking by Wakeman Outdoors. The adjustable length makes them comfortable hiking poles for men or women of any height, and the lightweight, collapsible design means they wont add too much bulk to your backpacking gear. These hiking essentials are a must-have on the trail or when youre traveling, with 4 sets of tips that allow you to adjust to any type of terrain, including rubber tip for paved or rocky road, rubber feet for flat concrete, a snow basket for light snowshoeing, and mud stops to prevent sinking into the muck on soggy days. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Hiking Sticks Collapsible Hiking Poles by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This set of durable aluminum alloy hiking sticks feature a compact size and lightweight design that make them easy to use for travel, backpacking, or hiking
  • •These hiking poles for women or men adjust between 43.3 - 51.1-inches-tall then secure with a locking system, so they fit a broad range of heights
  • •The sturdy handles of these walking poles are made from EVA foam for a comfy grip with durable nylon wrist straps to ensure secure handling
  • •Use the rubber tip for rocky roads, the mud stop to prevent sinking into mucky areas, the snow basket for snowshoeing, and the rubber feet for flat concrete
  • •Materials: Aluminum Alloy, Tungsten Titanium Steel, EVA, Nylon, Steel Wire, and Rubber; Includes 2 Collapsible Hiking Poles, 8 Tips, and Bag
  • •Dimensions: (L) 43.3 - 51.1 x (W) 1.77-inches; Folded: (L) 14 x (W) 1.77-inches; Weight: 1.54lbs
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.