Collapsible Wash Basin - 9L Portable Sink with Drain for Camping by Wakeman Blue

  • Mfr # 75-CMP1159

  • Zoro # G114011487


product price: $18.19
/ea

Key Features

Length
12 in
Width
12 in
Color
White/Blue
Material
Polypropylene Plastic, Thermoplastic Rubber
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1159
Zoro #
G114011487
UPC #
197315534846
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Depth
7 in

Details

Color
White/Blue
Material
Polypropylene Plastic, Thermoplastic Rubber

Description

Keeping things clean and organized on-the-go is easier than ever with the 9L Collapsible Sink Basin by Wakeman Outdoors. This perfectly packable foldable bucket is only 2.87-inches-tall when collapsed so it wont add too much bulk to your camping gear, and the bottom has a convenient built-in drain that can be opened or closed with a simple twist. Use this plastic wash basin as a collapsible sink for washing dishes during camping trips, for hand-washing delicates, for cleaning produce, or as an easy way to keep your favorite drinks on ice while tailgating. Wakeman Outdoors is your go-to source for the camping accessories that help you stay comfortable wherever adventure takes you. Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Dish Pans for Kitchen Sink by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Use this foldable plastic basin as a camping sink to wash dishes, as a laundry tub for handwashing delicates, for rinsing produce, or even as an ice bucket
  • •This collapsible dish tub has a drainage port with a built-in rotary plug that opens and closes with a simple twist, making it easy to empty
  • •The collapsible dish basin is made of BPA-free polypropylene plastic and thermoplastic rubber that is dishwasher safe and food grade
  • •The pop-up basin tub measures only 2.87-inches-tall when folded, so it’s easy to pack with the rest of your camping kitchen gear or store compactly in an RV, trailer, or camper
  • •Materials: Polypropylene Plastic and Thermoplastic Rubber
  • •Dimensions: (L) 12 x (W) 12 x (H) 7-inches; Collapsed Dish Basin: (L) 12 x (W) 12 x (H) 2.87-inches; Weight: 1.32lbs; Capacity: 9L Water
  • •Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.