Zoro Homepage

Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue

  • Mfr # 75-CMP1099

  • Zoro # G109986417


product price: $26.99
/ea

Key Features

Height
0.75 in
Width
72 in
Length
72 in
Material
Foam
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1099
Zoro #
G109986417
UPC #
194189137333
Country of Origin
China

Dimensions

Height
0.75 in
Width
72 in
Length
72 in

Details

Color
Blue
Material
Foam
Shape
Rectangular

Description

The Foam Sleeping Pad by Wakeman Outdoors helps you get a restful nights sleep whether youre on an outdoor adventure or on the floor of a home. The non-slip, 0.75-inch-thick premium camping bed roll offers advanced comfort, warmth, and relief from any hard surface. At 72-inches-long, this handy camping gear will easily fit on extra-wide cots designed for adults of any shape or size. The lightweight camp sleeping pad can also be used as a yoga or exercise mat and includes a carry strap for portability. Whether you are sleeping in a tent, putting up extra guests in your home, or need padding at the gym, these convenient bed rolls for camping will add a noticeable layer of comfort.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Foam Sleeping Mats for Camping by Wakeman Outdoors. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • • SLEEPING MAT - The 0.75-inch-thick premium foam material offers superior comfort to ensure a restful night of sleep. At 72-inches-long, the cushy foam camping pad will easily fit on extra wide cots designed for people of all sizes.
  • • LIGHTWEIGHT AND PORTABLE - Weighing 3-pounds and only 9-inches-tall when rolled, the lightweight camping foam pad is convenient to transport to your next adventure. The carrying strap gives this handy piece of camping gear ultimate portability.
  • • QUALITY MATERIAL - The durable NBR foam has a non-slip texture that prevents the camp mat from moving as you rest, and the waterproof surface will help you keep warm by providing insulation from the cold, wet ground while you sleep.
  • • VERSATILE USE - This multipurpose foam mat can be used by itself as a floor pad, for car camping, or as a mattress topper in an RV. You can even take it with you to the gym or to a yoga class - the possibilities are endless.
  • • PRODUCT DETAILS - Material: NBR Foam. Dimensions: (L) 72" x (W) 24" x (H) x 0.75"; Rolled: (L) 24" x (W) 9" x (H) 9". Weight: 3lbs. Includes Carrying Strap. Color: Dark Blue.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.