Golf Hitting Mat - 5x3-Foot Artificial Turf with 3 Rubber Tees and 6 Teeing Positions by

  • Mfr # 80-FIT1007

  • Zoro # G613992973


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Length
60 in
Width
36 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FIT1007
Zoro #
G613992973
UPC #
196220949257
Country of Origin
China

Dimensions

Length
60 in
Width
36 in
Depth
0.7 in

Details

Color
Green
Material
Nylon

Description

Improve your swing with this portable and durable Golf Training Equipment by Wakeman that can conveniently be used indoors or outdoors in your own backyard, garage, basement, or nearby park. This golf training mat is 5x3-feet, providing plenty of room to accommodate right and left-handed golfers of all abilities. The golf turf practice mat is made of a strong synthetic turf to look and feel like real grass turf with a bottom layer of non-slip foam padding for maximum stability on all hard surfaces. The golf swing mat comes with 3 different sized rubber golf tees to practice at common driver tee heights. The mat can be used with wooden tees not included and comes pre-punched with 6 holes for teeing position options. Use the golf turf inside in your basement or outside in the backyard, park, or field. IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of Wakeman and ONLY Golf Mats Practice Outdoor by Wakeman are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This golf training mat is 5x3-feet to provide plenty of room to accommodate any right and left-handed golfers of all abilities
  • •The golf turf practice mat is made of a strong synthetic turf to look and feel like real grass turf with a bottom layer of non-slip foam padding for maximum stability
  • •This golf swing mat comes with 3 rubber golf tees, can be used with wooden tees (not included), and comes pre-punched with 6 holes for different teeing positions
  • •Use the golf turf indoors or out with a hitting net (not included) to create a home golf simulator so you can practice your swing year-round
  • •Materials: Nylon Artificial Turf, Foam, and Rubber
  • •Dimensions: Mat: (L) 5 x (W) 3-feet x (H) 0.70-inches; Large Tee: (H) 3.15-inches; Medium Tee: (H) 2.75-inches; Small Tee: (H) 2-inches
  • •Color: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.