Inflatable Mattress - Car Air Mattress with Aux Pump & 2 Pillows for SUV/Tent by Wakeman Beige
- Mfr # 75-CMP1145
- Zoro # G413878385
Key Features
Specifications
Details
- MFR #
- 75-CMP1145
- Zoro #
- G413878385
- UPC #
- 197315351511
- Country of Origin
- China
- Color
- Beige
- Material
- 25S PVC with Pile Coating
Dimensions
- Length
- 66.5 in
- Width
- 47 in
- Depth
- 6 in
Description
Add a layer of air-cushioned comfort to any surface with the Air Mattress Bed by Wakeman Outdoors. This travel mattress perfectly fits the back of your SUV or van and inflates quickly using the included air pump, which is powered by your vehicles AUX outlet for easy use on-the-go. Take this air mattress camping, overlanding, or on your next road trip thanks to the compact size, lightweight design, and included carrying bag. The durable 25S PVC material enables a weight capacity of up to 660-pounds, while the 3 air valves make inflation and deflation easy for ultimate portability. Wakeman Outdoors is your source for camping beds for adults that will help you rest easy wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Car Camping Accessories for SUV by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This camping air mattress is the perfect size to be used as a car bed in the back of an SUV, truck, or RV as well as in a tent, and two inflatable pillows are included for extra comfort
- •The SUV air mattress inflates quickly and easily using the included air pump, which is powered by your vehicle’s AUX outlet for convenient use on the go
- •This camping bed weighs only 6.79-pounds and folds down to a compact 13-inch by 14-inch bundle, with an included carrying bag for easy transportation and storage
- •The car inflatable bed is built to last from durable 25S PVC with pile coating, with a weight capacity of 660-pounds to comfortably support two adults
- •Materials: 25S PVC with Pile Coating
- •Dimensions: (L) 66.5 x (W) 47 x (H) 6-inches; Folded: (L) 13 x (W) 14 x (H) 5-inches; Pillows: (L) 14 x (W) 7.5-inches; Weight: 6.79lbs; Capacity: 660lbs
- •Color: Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.