Shop WAKEMAN
See all product information
Create Account
Kid Size Pop Up Changing Tent, Mini Shower Tent, Portable Toilet Stall, or Dressing Room
- Mfr # 75-CMP1196
- Zoro # G323302970
product price:Â
$
54.15
/ea
Key Features
Width
36 in
Material
190T Polyester
Length
36 in
Color
Blue
Includes
Tent, Carry Bag, Stakes, Guy Lines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-CMP1196
- Zoro #
- G323302970
- UPC #
- 196593999378
- Country of Origin
- China
- Material
- 190T Polyester
- Color
- Blue
- Includes
- Tent, Carry Bag, Stakes, Guy Lines
- Item
- Changing Tent
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 62 in
Description
Kids can enjoy on-the-go privacy by adding this Portable Camping Shower Tent by Wakeman Outdoors to your camping accessories. Perfect for use as a kid size changing tent, shower, or camping bathroom, this pop up tent with a removable bottom makes a great addition to your road trip essentials or camping gear, plus it works great as a privacy tent for dance recitals, sporting events, or conventions. This easy-to-use pop up changing tent automatically sets up in seconds, and features a dual sided zippered door, 4 stakes and guy lines, 2 sewn-in pockets for sandbags, and a convenient carry bag for ultimate portability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.