Large Yoga Mat - 6x4 Non-Slip 8mm Exercise Mat for Home Workouts by Black

  • Mfr # 80-5221

  • Zoro # G813878398


product price: $52.89
/ea

Key Features

Material
Thermoplastic Elastomers
Length
72 in
Width
48 in
Color
Black
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-5221
Zoro #
G813878398
UPC #
196593994601
Country of Origin
China

Dimensions

Length
72 in
Width
48 in
Depth
0.3 in

Details

Material
Thermoplastic Elastomers
Color
Black

Description

Take your yoga practice to the next level with the extra-long and extra-wide 6 x 4 Fitness Mat by Wakeman. This large workout mat is made with durable thermoplastic material that is eco-friendly, non-toxic, and tear-resistant, with a dual-sided non-slip texture for superior grip and a waterproof surface for easier cleanup after your sweatiest workouts. The extra large yoga mat is the perfect size for two people to exercise together, or simply use the spacious 24-square-feet of workout space to nail the most challenging yoga poses or virtual Pilates classes solo. Wakeman is your source for high quality exercise mats for home workout routines thoughtfully designed to help you reach your full fitness potential.Important: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman and only the Gym Matt for Home Gym by Wakeman is guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This 6-foot-long by 4-foot-wide yoga mat is perfect for 2 people or having extra space for more challenging solo yoga flows and interval training routines
  • •Both sides of the thick yoga mat are texturized to add grippiness and stability to your gym floor during strenuous activities, giving you the security to level-up your practice
  • •These workout mats for home gym are made from eco-friendly, non-toxic, Phthalate-free thermoplastic that is odor-free and skin-friendly, with a waterproof surface for easy cleanup
  • •This 8mm thick workout mat provides cushioned support for your joints, spine, and elbows, while also helping to protect your floors from strenuous activity
  • •Materials: Thermoplastic Elastomers
  • •Dimensions: (L) 72 x (W) 48 x (H) 8mm; Provides Space for Up to 2 People
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.