Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lantern, 2 in 1 Battery Powered Fan and Lantern by Outdoors Portable Fan

  • Mfr # 75-CMP1026

  • Zoro # G414011484


product price: $16.49
/ea

Key Features

Length
7.25 in
Body Color
Black
Flashlight Body Material
Plastic
Width
6.5 in
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1026
Zoro #
G414011484
UPC #
191344505372
Country of Origin
China

Dimensions

Length
7.25 in
Width
6.5 in
Depth
6.25 in

Details

Body Color
Black
Flashlight Body Material
Plastic

Description

The LED Lantern, 2 in 1 Battery Powered Fan and Lantern by Wakeman offers a durable and reliable cooling and airflow solution suitable for use in a variety of outdoor scenarios, making it the ultimate camping equipment! This lantern features 18 super-bright LED bulbs that help to provide a high degree of safe, effective lighting for camping, fishing, hiking, or even outrages. This 2 in 1 fan and lantern offers you the ability to a custom air speed and even allows you to easily hung or it can stand and features weather-resistant construction to ensure protection against a variety of water or sun damages. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous Quality Control process. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •18 LED LIGHT BULBS – This camping lantern features 18 super bright LED bulbs that help to provide a high degree of safe and effective lighting for camping, fishing, hiking, or even outrages. Provides up to 37 hours of lighting on two D-cell batteries. Makes for a great emergency light!
  • •ADJUSTABLE FAN AND LANTERN – The Wakeman Outdoors Camping Lantern features both high and low speed settings to offer ambient cooling or a consistent breeze. In addition, it can provide up to 50 hours of fan power at low speed, 30 hours at high speed, or 16 hours at low speed with lighting.
  • •IGHTWEIGHT AND PORTABLE – A built-in handle and lightweight design help to make this LED battery operated lantern easy to carry and to set up. Also, includes a hook attached to the handle, which allows for easy hanging, either on a tent or wire/rope. Lantern features weather-resistant construction to ensure protection against a variety of water or sun damages. This is an ideal addition to your camping equipment and a must have in any emergency kit or hurricane kit.
  • •PRODUCT DETAILS – Dimensions: 7.25 x 6.5 x 6.25". Requires 2 D cell batteries (not included)
  • •SATISFACTION GUARANTEED – Wakeman Outdoors is committed to providing consumers with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY LED Lantern, 2 in 1 Battery Powered Fan and Lantern by Wakeman are GUARANTEED to be genuine.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.