Zoro Homepage

Mummy Sleeping Bag, Black

  • Mfr # 75-CMP1114

  • Zoro # G510447583


product price: $35.65
/ea

Key Features

Material
Polyester
Length
83 in.
Width
28 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1114
Zoro #
G510447583
UPC #
197315019107
Country of Origin
China

Dimensions

Length
83 in.
Width
28 in.

Details

Color
Black
Material
Polyester

Description

Sleep comfortably wherever adventure takes you with the Foldable Cot by Wakeman Outdoors. This durable army cot is constructed from 600D oxford cloth with a steel tube frame, supporting a weight capacity of 264lbs. The built-in storage pocket provides the perfect spot to stash your phone, wallet, or glasses overnight, and set up is easy thanks to the foldable design of this military cot and the included carrying bag. Wakeman Outdoors is your go-to source for sleeping cots for adults and other camping gear to prepare you for any outdoor adventure.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camping Cots for Adults by Wakeman Outdoors are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.