Zoro Homepage

Mummy Sleeping Bag, Blue

  • Mfr # 75-CMP1115

  • Zoro # G010546090


product price: $35.65
/ea

Key Features

Material
Polyester
Length
83 in.
Width
28 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1115
Zoro #
G010546090
UPC #
197315019114
Country of Origin
China

Dimensions

Length
83 in.
Width
28 in.

Details

Color
Blue
Material
Polyester

Description

Precision meets portability with the 4V Glue Gun Kit by Stalwart. It is easy to use this cordless glue gun for crafts, DIY projects, and small repairs around your home thanks to the lightning-quick 15 second warm up, USB rechargeable design, 20 included glue sticks, and smart features like an automatic shut off, which turns the glue gun off after 5 minutes of inactivity. Stalwart, for crafting supplies that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Glue Gun Cordless & Rechargeable by Stalwart is genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.