Mummy Sleeping Bag - Cold Weather Waterproof Sleeping Bag Rated to 10 Degrees F by Wakeman Pink

  • Mfr # 75-CMP1165

  • Zoro # G513878384


product price:  $37.49
/ea

Key Features

Material
210T Polyester, PP Cotton Fill
Length
83 in
Width
28 in
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1165
Zoro #
G513878384
UPC #
197315861263
Country of Origin
China

Dimensions

Length
83 in
Width
28 in
Depth
3.5 in

Details

Color
Pink
Material
210T Polyester, PP Cotton Fill

Description

Get a great nights sleep in the great outdoors with the Mummy Sleep Bag by Wakeman Outdoors. Featuring a waterproof 210T polyester shell with breathable polyester fiber cotton fill, this essential piece of camping gear is comfort rated to 10-degrees F to keep you dry and warm in cold weather. The drawstring hood cinches around your head to help keep you cozy, and the included carrying case makes it easy to take this lightweight sleeping bag on the go. Use this sleeping bag for camping, hiking, backpacking, and more to stay cozy and comfortable anywhere adventure takes you.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Sleeping Bags for Adults Cold Weather by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Stay comfortable in temperatures ranging from 20°F down to 10°F with this warm sleeping bag, which features a drawstring hood that can be cinched around your face
  • •This durable adult sleeping bag features a 210T polyester shell that is waterproof and windproof, for a camping bag that is just as ready for outdoor adventure as you are
  • •This heavy-duty sleep bag features polyester fiber cotton fill for warmth, while still maintaining comfortable breathability, and the 2.98-pound weight won’t add too much burden to your gear
  • •This compact sleeping bag folds down to 17-inches-long by 8-inches-wide and includes a carrying case for easy portability
  • •Materials: 210T Polyester and PP Cotton Fill
  • •Dimensions: (L) 83 x (W) 28 x (H) 3.5-inches; Rolled: (L) 17 x (W) 8-inches; Weight: 2.98lbs; Waterproof: 8000g/(m2*24h); Windproof: 2500g/(m2*24h); Breathable: 140mm/s
  • •Color: Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.