Outdoor Sleeping Bag - 2-Season Otter Tail Sleeping Bag with Carrying Bag by Neon Green

  • Mfr # 75-CMP1016

  • Zoro # G309981595


product price:  $21.45
/ea

Key Features

Material
Polyester
Length
75 in
Width
75 in
Height
0.5 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1016
Zoro #
G309981595
UPC #
191344122081
Country of Origin
China

Dimensions

Length
75 in
Width
75 in
Height
0.5 in

Details

Color
Neon Green
Material
Polyester
Shape
Rectangular

Description

Stay warm and cozy while camping on cold nights, attending festivals, hiking, or enjoying other outdoor activities with the Lightweight Sleeping Bag for Camping by Wakeman Outdoors. This zippered camping bag comes filled with hollow fiber insulation filling to help retain body heat for a comfortable sleeping experience during colder months, and the 100 percent polyester shell is great for keeping cool in the summer. For easy transport in a backpack or vehicle, simply roll up the backpacking sleeping bag and store it in the included carrying bag. This versatile sleeping bag for camping can also be used for sleepovers, family picnics, festivals, and backyard bonfires.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camping Sleeping Bags by Wakeman Outdoors. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • COZY SLEEPING BAG FOR CAMPING - The hollow fiber insulation filling of this zippered sleeping bag helps retain body heat for a comfortable sleep, and the 100% polyester shell is perfect for keeping you cool while camping on hot summer nights.
  • • MULTIPURPOSE - You can use this lightweight sleeping bag for camping trips, sleepovers family picnics, or festivals, making it a perfect kids sleeping bag for boys or girls. It's a great alternative to other small bags while offering plenty of leg room.
  • • SPRING OR SUMMER SLEEPING BAG - Take this camping bag throughout the spring, summer, and early fall in temperatures down to 50-degrees Fahrenheit so you can sleep comfortably. It provides insulation for cool nights while letting you breathe when it's hot.
  • • FULL-SIZE BAG - The backpacking sleeping bag is easy to roll up for transport and is large enough to fit anyone up to 71-inches-tall, providing many options for both kids and adults. Store this camping bag in its own sleeping bag liner for portability.
  • • PRODUCT DETAILS - Materials: 100% 190T Polyester, 100% Polyester, 250/g M2 Hollow Fiber, and Nylon. Dimensions: (L) 75" x (W) 32". Color: Neon Green/Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.