This item is Discontinued.

Wakeman Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan 75-CMP1017

Wakeman Outdoors 75-CMP1017 4-Person Tent; Water Resistant Dome Tent for Camping with Removable Rain Fly & Carry Bag - Tan (Discontinued)

  • Mfr # 75-CMP1017
  • Zoro # G803893233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1017
Zoro #
G803893233
UPC #
886511993440
Country of Origin
Unknown

Description

Make your camping adventure a pleasant and memorable one by bringing wakeman outdoors rebel bay 4 person tent. this tent boasts a 7 by 9 foot base and a 4.92 foot center height for extra space and an interior storage pocket for your phone, flashlight, or other small camping gear. with the rain resistant coating and taped seams, this tent is a great 3-season option to easily set up, take down, and keep your time spent experiencing the outdoors.

Features
  • Water resistant material
  • Spacious and convenient
  • Great for 3 season use
Specifications
  • Color: Tan
  • Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.