Oversized Camping Chair - Heavy Duty Folding Chair with Cooler & Carry Bag by Wakeman Blue

  • Mfr # 75-CMP1129

  • Zoro # G913878403


product price: $45.69
/ea

Key Features

Material
Steel
Overall Width
24 in
Color
Blue/Gray
Overall Length
34.5 in
Overall Depth
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1129
Zoro #
G913878403
UPC #
197315351528
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
34.5 in
Overall Depth
41 in

Details

Material
Steel
Color
Blue/Gray

Description

Sit comfortably wherever adventure takes you with the Heavy-Duty Collapsible Chair by Wakeman Outdoors. This incredibly durable plus size beach chair has an 850lb weight capacity and adjustable armrest straps so anybody can sit with ease and comfort. The lawn chair features a cupholder on one arm and a cooler pouch on the other, a removable side pocket with 2 pouches that are perfect for storing your phone or keys, and a mesh pocket on the back that's great for magazines or snacks. With a convenient carrying bag included, this oversized outdoor chair is ultra-portable, travel-friendly, and perfect for tailgating, camping, fishing, beach trips, sporting events, backyard cookouts, bonfires, and more. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Camping Chairs for Adults Heavy Duty by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This oversized camp chair has an 850lb capacity and adjustable armrests, so anybody can sit comfortably
  • •This beach chair is built for relaxing, with a cupholder on one arm and a cooler pouch on the other
  • •With a convenient carry bag included, this folding camp chair is ultra-portable and travel-friendly
  • •This versatile big and tall camping chair features a removable side pocket with two pouches, as well as a mesh pocket on the back that's great for magazines and snacks
  • •Materials: 600D Polyester and Coated Steel
  • •Dimensions: (L) 34.5 x (W) 24 x (H) 41-inches; Weight: 12.41lbs; Capacity: 850lbs
  • •Color: Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.