Zoro Homepage

Picnic Blanket with Foam Padding - Waterproof and Foldable Mat for Camping by Red Plaid

  • Mfr # 75-CMP1101

  • Zoro # G909986426


product price: $19.99
/ea

Key Features

Color
Red Plaid
Length
80 in
Material
Foam
Width
70 in
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1101
Zoro #
G909986426
UPC #
194189146823
Country of Origin
China

Dimensions

Length
80 in
Width
70 in
Height
0.2 in

Details

Color
Red Plaid
Material
Foam
Shape
Rectangle

Description

Relax in style and comfort at the beach, the park, or even in your own backyard with an Outdoor Picnic Blanket by Wakeman. This soft, oversized beach accessory features a waterproof backing and three layers of foam padding to help keep you dry on any wet surfaces. Thanks to its foldable design and integrated handle, the camping blanket is easy to tote around music festivals, sporting events, on a boat, or anywhere else your travels may take you.IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman and ONLY Outdoor Picnic Blankets by Wakeman. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • ATTRACTIVE OUTDOOR BALNKET - Topped with a soft fabric, this stadium blanket provides an attractive and cozy place to sit and relax.
  • • WATERPROOF - Featuring an EPE backing and three layers of foam padding, this picnic mat keeps you dry when placed on sand, grass, and damp surfaces.
  • • PORTABLE - This large beach blanket is easy to fold up and tote by its integrated handle to wherever your travels may take you.
  • • VERSATILE USE - Make this outdoor blanket your go-to accessory for watching fireworks, picnicking in the park, or camping in your RV.
  • • PRODUCT DETAILS - Materials: Acrylic, EPE Fabric, and Foam. Dimensions: (L) 80" x (W) 70". Color: Red Plaid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.