Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Camping Chair - Compact and Foldable Chair with Carrying Bag by Black

  • Mfr # 75-CMP1139

  • Zoro # G713878399


product price: $70.49
/ea

Key Features

Overall Depth
28 in
Overall Width
17.5 in
Material
Aluminum Alloy, Steel, 600D Oxford, Plastic Nylon
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1139
Zoro #
G713878399
UPC #
197315246114
Country of Origin
China

Dimensions

Overall Depth
28 in
Overall Width
17.5 in
Overall Length
21 in

Details

Color
Black
Material
Aluminum Alloy, Steel, 600D Oxford, Plastic Nylon

Description

Take comfortable seating on the go with the Packable Chair by Wakeman Outdoors. Like the best camping essentials, these portable chairs for outside are lightweight and easy to pack. This ultralight chair weighs only 3-pounds but supports a weight capacity up to 220-pounds thanks to the sturdy aluminum alloy and steel frame, durable 600D oxford cloth and nylon body, and stable rubber feet. Take this compact chair on your next hike, beach day, or camping trip you can even use it as a hunting blind chair. Wakeman Outdoors is your go-to source for camping chairs and other outdoor gear that will keep you comfortable wherever adventure takes you.Important: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Wakeman Outdoors and only Travel Chairs for Adults Compact Lightweight by Wakeman Outdoors are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Bring a seat on-the-go with the portable chair by Wakeman Outdoors
  • •The folding camp chair weighs only 3-pounds and collapses to a compact size, with a carrying bag for easy portability.
  • •This tough but lightweight camp chair supports up to 220-pounds, with a sturdy aluminum alloy and steel frame, durable 600D oxford cloth and nylon body, and stable rubber feet
  • •Simply unwrap the strap, pull the legs down, then pull the top poles up and snap into place; to fold, just press the buttons on the legs to collapse, then wrap and place in the carrying bag
  • •Materials: Aluminum Alloy, Steel, 600D Oxford, and Plastic Nylon
  • •Dimensions: Folded - (L) 22.5 x (W) 5.5-inches; Open - (L) 21 x (W) 17.5 x (H) 28-inches; Weight: 3lbs; Capacity: 220lbs
  • •Color: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.