This item is Discontinued.

Wakeman Round Collapsible Trash Can, Beige, 600D, 3.5S steel wire, 22 in, 4 PK 75-CMP1160

Round Collapsible Trash Can, Beige, 600D, 3.5S steel wire, 22 in, 4 PK (Discontinued)

  • Mfr # 75-CMP1160
  • Zoro # G713878412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CMP1160
Zoro #
G713878412
UPC #
197315764267
Country of Origin
China

Dimensions

Overall Width
22 in
Length
22 in
Depth
26 in

Details

Item
Collapsible Trash Can
Container Shape
Round
Color
Beige
Material
600D, 3.5S steel wire

Description

Outdoor cleanup is a breeze with the Camping Garbage Can Collapsible Bin by Wakeman Outdoors. Whether youre keeping your campsite tidy, collecting trash during a family reunion, disposing of yard waste, or even carrying laundry, this pop up trash can is up to the job. Made from durable 600D polyester with built-in handles for portability, a zippered lid, clips along the top to prevent garbage bags from slipping, and ground stakes for extra stability outdoors, this camp or RV trash can is built to withstand tough use while not adding too much weight or bulk to your gear. IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Collapsible Trash Can Camping Bin by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Keep your campsite, yard, or RV tidy with this camping trash can collapsible bin that features a built-in spring that allows it to pop up to full height in seconds
  • •This versatile indoor or outdoor trash can is perfect for holding lawn bags, gathering garbage during camping trips, or doing cleanup duty during parties, but it can also double as an indoor storage container or laundry basket
  • •This collapsible trash won’t add too much weight or bulk when you’re packing up all your camping gear must haves, and the handles make it easy to carry
  • •The pop up garbage can is constructed from durable 600D polyester with a zippered lid, clips to prevent a trash bag from slipping down, and 3 included ground stakes
  • •Materials: 600D Polyester and 3.5S Steel Wire
  • •Dimensions: (L) 22 x (W) 22 x (H) 26-inches; Collapsed: (L) 22 x (W) 1.18-inches; Weight: 2.14lbs; Capacity: 46 Gallons
  • •Color: Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.