Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Collapsible Trash Can, Black, Polypropylene & 3.3S steel wire, 22 in

  • Mfr # 75-CMP1152

  • Zoro # G313878409


product price: $17.89
/ea

Key Features

Container Shape
Round
Overall Width
22 in
Material
Polypropylene & 3.3S steel wire
Length
22 in
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1152
Zoro #
G313878409
UPC #
197315593676
Country of Origin
China

Dimensions

Overall Width
22 in
Length
22 in
Depth
26 in

Details

Item
Collapsible Trash Can
Container Shape
Round
Color
Black
Material
Polypropylene & 3.3S steel wire

Description

Make cleaning up a breeze with the Collapsible Trash Can by Wakeman Outdoors. This lightweight outdoor garbage can comes with a zippered lid, so you can easily dispose of trash after a camping trip, backyard BBQ, picnic, or beach party without having to worry about the bin's contents spilling out. Extremely versatile, this 44-gallon pop up trash can is easy to build, carry, and store. Its durability makes it suitable as an RV trash can outdoors for camping or fishing, and even indoors in the laundry room.IMPORTANT: Wakeman Outdoors is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Pop Up Trash Cans for Parties by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •The pop up trash can be used indoors or outdoors, offering an ideal way to clean up after a party while reducing your impact on the environment
  • •This recycling bin is perfect as an RV trash can for camping, an outdoor trash can for parties, a boat trash can, or even as a pop up trash can in the laundry room
  • •This lightweight RV trash can pops up to full height in seconds and collapses just as easily, providing simple storage options while making it easy to carry
  • •This outdoor garbage can with lid is built to withstand everyday use, holding standard 44-gallon trash bags or larger for easy cleanup after a camping trip or beach party
  • •Materials: Polypropylene and 3.3S Steel Wire
  • •Dimensions: (L) 22 x (W) 22 x (H) 26-inches; Collapsed: (L) 2 x (W) 22-inches; Weight: 1.49lbs
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.