Single Person Tent 1 Person Camping Tent w/ Rainfly Lightweight Outdoor Bivy Bag Shelter
- Mfr # 75-CMP1204
- Zoro # G123302941
product price:Â
$
52.99
/ea
Key Features
Length
83 in
Height
38 in
Width
38 in
Color
Blue & Gray
Material
185T Poly Taffeta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75-CMP1204
- Zoro #
- G123302941
- UPC #
- 197315979593
- Country of Origin
- Bangladesh
Dimensions
- Length
- 83 in
- Height
- 38 in
- Width
- 38 in
Details
- Color
- Blue & Gray
- Material
- 185T Poly Taffeta
- Item
- Tent
- Includes
- Tent, Carry Bag, Stakes, Guy Lines
Description
Sleep in comfort in the great outdoors with 1 Person Tents for Camping by Wakeman Outdoors. This easy-to-assemble 1 person backpacking tent features 2 fiberglass poles, a rain fly, and interior mesh walls for ample ventilation, with a side vestibule door for easy entry and interior storage space for some of your hiking gear. The lightweight and compact design of these small tents for camping makes them ideal for multi-day backpacking or hiking trips, as they weigh only 4lbs and fold compactly to fit the 20-inch-long by 8-inch-wide carrying bag. This portable tent is perfect for a variety of outdoor activities, whether you use this tent for camping trips or backwoods mountaineering adventures. Wakeman Outdoors is your source for camping tents and other backpacking camping gear to help you stay comfortable, wherever adventure takes you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.