Stair Stepper-Portable Climber Machine with LCD Monitor & Resistance Bands by Wakeman White/Gray

  • Mfr # 80-5217

  • Zoro # G413992968


product price:  $67.29
/ea

Key Features

Material
Steel, PP Plastic
Length
15.7 in
Width
15.4 in
Color
White/Gray/Teal
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-5217
Zoro #
G413992968
UPC #
197315960546
Country of Origin
China

Dimensions

Length
15.7 in
Width
15.4 in
Depth
9.8 in

Details

Material
Steel, PP Plastic
Color
White/Gray/Teal
Includes
Battery

Description

Get a great full body workout in the comfort of your own home with the Climber Exercise Machine by Wakeman. This aerobic stepper features an easy-to-read LCD display that tracks steps taken and calories burned, an adjustable platform height, and hydraulic resistance for stable stepping and a great workout. The included attachable resistance bands allow you to exercise and tone your upper body, while the wide, non-slip footplates provide a stable base for this compact and portable step machine.IMPORTANT: Wakeman is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Wakeman and ONLY Mini Steppers for Exercise by Wakeman are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This mini exercise stepper packs a great cardio workout into a portable and compact piece of exercise equipment suitable for even apartments or smaller homes
  • •The LCD digital display tracks steps taken and calories burned, and a built-in knob allows you to adjust the platform height of the stair climber for a comfortable workout (display requires LR44 battery)
  • •This mini stepper is a smart addition to your home gym equipment, featuring a wide foot base for stability and a non-slip platform so you can get a great workout securely
  • •This stepper machine features hydraulic resistance for stable stepping and effective cardio exercise, while the included resistance bands allow you to exercise and tone your upper body
  • •Materials: Steel and PP Plastic
  • •Dimensions: (L) 15.7 x (W) 15.4 x (H) 9.8-inches; Weight: 16lbs; Weight Capacity: 240lbs
  • •Color: White, Gray, and Teal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.