Under Desk Elliptical - Seated Exercise Equipment for Workout - Work from Home Fitness by

  • Mfr # 80-FIT1008

  • Zoro # G213992953


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Length
14 in
Width
18 in
Color
Red
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FIT1008
Zoro #
G213992953
UPC #
196593281220
Country of Origin
China

Dimensions

Length
14 in
Width
18 in
Depth
10 in

Details

Material
Carbon Steel
Color
Red

Description

Burning calories and toning muscles has never been easier than with the Mini Elliptical Under Desk Exercise Machine by WAKEMAN. Use this motorized pedal exerciser to add a low-impact workout to any sedentary activity, whether you are working, reading, or even watching television. This at home workout equipment features a low profile and compact size that allow it to fit under most desks. The LED display monitor makes it easy to track your workouts, and it can be controlled with the touch panel or the convenient remote control.IMPORTANT: WAKEMAN is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of WAKEMAN and ONLY Elliptical Machines for Home Use by WAKEMAN Fitness are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. WAKEMAN is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Use this seated elliptical machine to exercise while reading, watching TV, or working
  • •The compact size and low profile allow this handy home gym machine to fit under most desks or tables, and the built-in handle does double duty as a place to store the remote
  • •The quality construction produces a smooth gliding motion for a low-impact exercise that promotes circulation, and the grooved pedal pads help your feet stay in place
  • •Simply plug in this desk exercise equipment and you’re ready to operate it by using the touch panel or the convenient remote control (two 1.5V AAA batteries required, not included)
  • •This compact elliptical machine features manual and automatic workout program choices, adjustable speed and pedal direction, and a multi-function LCD display
  • •Material: ABS Plastic, Carbon Steel, and DC Motor
  • •Dimensions: Overall – (L) 14 x (W) 18 x (H) 10-inches; Pedal – (L) 12 x (W) 4.13-inches; Detachable Cord – (L) 71-inches; Weight Capacity: 50.5-pounds; For Seated Use Only; Do Not Stand on Cardio Machine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.