Zoro Homepage
This item is Discontinued.
Wakeman Wakeman 75-CMP1052 Oversized Camp Chair - 300 lbs 75-CMP1052

Wakeman 75-CMP1052 Oversized Camp Chair - 300 lbs (Discontinued)

  • Mfr # 75-CMP1052
  • Zoro # G303917521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1052
Zoro #
G303917521
UPC #
689998293740
Country of Origin
Unknown

Description

Sit comfortably anywhere with the Oversized Camp Chair by Wakeman Outdoors! This chair has a 300lb. weight capacity and a wide seat, so anybody can sit with ease and comfort. The quad chair features a cup holder on one arm and a cooler pouch on the other, so you can keep a cold beverage on hand. With a convenient carrying bag included, this collapsible chair is ultra-portable and travel-friendly. This versatile seat is perfect for tailgating, camping, fishing, beach trips, children's sporting events, backyard cookouts, bonfires, and more!

Specifications
  • Capacity: 300 lbs
  • Materials: 600D Polyester and Steel frame
  • Open Dimension: (L-armrest to armrest)36"x (W-seat)23"x (H)39.5"
  • In bag Dimension: (W)6"x (H)40"
  • Weight: 7.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.