This item is Discontinued.

Wakeman Wakeman 80-FSH8000 Line & Carrying Case; Spinning Reel with Fly Fishing Gear Rod Combo Kit 80-FSH8000

This item is Discontinued.

Wakeman

Wakeman 80-FSH8000 Line & Carrying Case; Spinning Reel with Fly Fishing Gear Rod Combo Kit (Discontinued)

Mfr # 80-FSH8000
Zoro # G103744846
UPC # 886511900820
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FSH8000
Zoro #
G103744846
UPC #
886511900820
Country of Origin
Unknown

Description

The special techniques of fly fishing are easy to learn with the right gear. This starter kit includes everything you need to get rigged up and on the water. An 8 foot three piece fly rod, graphite reel, fly line, tapered leader, and two flies are included. A high quality carry bag is part of the set as we know how important it is to get your gear to the water safely and in good condition. A soft eva foam handle makes for a comfortable and secure grip. The rod has a fiberglass body, left hand retrieve reel and a built-in hook keeper for safety. This easy casting 6/7 weight rod comes with suggested techniques for kids to get started on fly fishing. Designed for anyone who wants grown-up performance while they are perfecting their craft, giving this wakeman ultra series fly combo kit as a gift will make wonderful memories on the water.

Features
  • Eva foam secure grip handle
  • 5/6 poly fly reel with built-in hook keeper
  • Graphite reel seat with stainless steel guides
  • 4x tapered leader and 2 dry flies
Specifications
  • Material: Nylon
  • Fly Line: 45 x 9 ft.
  • Dimension: 1.25 x 3.25 x 3.25 in.
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.