Zoro Homepage
This item is Discontinued.
Wakeman Wakeman Outdoors 75-CMP1082 2-Person Dome Tent; Green 75-CMP1082

Wakeman Outdoors 75-CMP1082 2-Person Dome Tent; Green (Discontinued)

  • Mfr # 75-CMP1082
  • Zoro # G203893208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CMP1082
Zoro #
G203893208
UPC #
194189270993
Country of Origin
China

Description

Make your camping adventure a pleasant and memorable one by sleeping in the 2-Person Dome Tent by Wakeman Outdoors. The 2-man tent features fiberglass poles, a rain fly, ventilation window and an interior storage pocket to keep your contents neat and organized while enjoying the great outdoors. This compact and lightweight two-person tent has the right combination of features and simple operation for hiking, camping, outdoor music festivals and shelter while at the beach.

Specifications
  • Color: Green
  • Material: 90T Polyester & Fiberglass
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.