Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yoga Mat with Alignment Marks - Lightweight Mat with Carry Strap by Mint/Black

  • Mfr # 80-FIT1000

  • Zoro # G213878394


product price: $24.69
/ea

Key Features

Material
Thermoplastic Elastomers
Length
72 in
Width
24 in
Color
Mint/Black
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FIT1000
Zoro #
G213878394
UPC #
194189796554
Country of Origin
China

Dimensions

Length
72 in
Width
24 in
Depth
0.25 in

Details

Material
Thermoplastic Elastomers
Color
Mint/Black

Description

This waterproof, dual-colored Yoga Mat with Alignment Marks by Wakeman Outdoors features a grippy surface printed with a body alignment guide. The self-correcting guide makes this yoga mat an excellent workout mat for home use or for beginners, and its constructed of latex-free high density TPE, which is durable enough to stand up to your most vigorous hot yoga, Pilates, or ab workouts. This detailed alignment mat includes end to end lines to keep hands and feet evenly aligned, 45-degree lines for proper alignment in standing postures, and reverse points to help guide the placement of your feet and hands when youre on your back. This lightweight fitness mat also includes a carrying strap, making it perfect for home, travel, or studio use.IMPORTANT: WAKEMAN OUTDOORS is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Wakeman Outdoors and ONLY Yoga Mats with Alignment Marks by Wakeman Outdoors are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Wakeman Outdoors is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This yoga mat features a detailed alignment guide for proper hand and foot placement during a variety of poses, perfect for beginners and experienced yogis alike
  • •This comfortable yoga mat has a grippy surface on both sides, which allows you to try more challenging poses with confidence
  • •This waterproof exercise mat is constructed of tear-resistant, high density TPE that won’t absorb sweat or spills and wipes clean with ease
  • •This lightweight fitness mat also includes a carrying strap, making it perfect for home, travel, or studio use
  • •Materials: Latex-free TPE
  • •Dimensions: (L) 72 x (W) 24 x (H) 0.25-inches; Rolled Dimensions: (L) 24 x (W) 5.5-inches
  • •Color: Mint and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.