Zoro Homepage

Bucket Dipper, Bucket Scoop, 12" x 7 1/4"

  • Mfr # BD863

  • Zoro # G822376199


product price: $18.79
/ea

Key Features

Blade Material
Galvanized Steel
Handle Material
Soft Grip
For Use With
Drywall Mud
Width
7-1/4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD863
Zoro #
G822376199
UPC #
035965068635
Country of Origin
China

Dimensions

Width
7-1/4 in
Overall Length
12 in

Details

Blade Material
Galvanized Steel
Handle Material
Soft Grip
For Use With
Drywall Mud
Item
Bucket Scoop

Description

The Bucket Dippers scoop mud directly on a trowel or hawk. They have a galvanized steel construction and come with a soft grip handle for increased grip and less fatigue. The Bucket Dippers have hanging clips for less mess and easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.